Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Hole Cover

  • Mfr # BTAPS50/PN

  • Zoro # G214596921


product price: $24.79
/ea

Key Features

Color - Drains
Nickel
Length
2.5 in
Height
2.25 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTAPS50/PN
Zoro #
G214596921
UPC #
638441251912
Country of Origin
Unknown

Dimensions

Length
2.5 in
Height
2.25 in
Width
3.75 in

Details

Finish
Polished Nickel
Color - Drains
Nickel

Description

  • 2" Thread - a sink hole cover with a longer shank
  • Fits 1-3/4" thick deck
  • Multiple colors available to match your countertop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.