Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Hole Cover

  • Mfr # BTAPS50/SC

  • Zoro # G214596914


product price: $30.19
/ea

Key Features

Width
3.75 in
Length
2.5 in
Height
2.25 in
Color - Drains
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTAPS50/SC
Zoro #
G214596914
UPC #
638441257013
Country of Origin
Unknown

Dimensions

Width
3.75 in
Length
2.5 in
Height
2.25 in

Details

Finish
Satin Chrome
Color - Drains
Chrome

Description

  • 2" Thread - a sink hole cover with a longer shank
  • Fits 1-3/4" thick deck
  • Multiple colors available to match your countertop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.