Slip Joint Tailpiece Extension Tube for Lavatory Drains

  • Mfr # MT328SJ/CHBRZ

  • Zoro # G114574333


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Bronze
Length - Drains
2.5 in
Standards
UPC (Plumbing Code)
Overall Width
9 in
Overall Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT328SJ/CHBRZ
Zoro #
G114574333
UPC #
638441263748
Country of Origin
Unknown

Dimensions

Length - Drains
2.5 in
Overall Width
9 in
Overall Depth
2.5 in

Details

Color - Drains
Bronze
Standards
UPC (Plumbing Code)
Finish
Champagne Bronze

Description

  • A 1-1/4" x 8", 17 gauge Slip Joint Tailpiece Extension Tube for standard P-Traps.
  • Compatible with all Mountain Plumbing lavatory drains.
  • Also compatible with most other manufacturer's lavatory drains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.