Zoro Homepage

Soap/Lotion Dispenser Traditional

  • Mfr # MT127/SG

  • Zoro # G414599821


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Gold
Depth (In.)
3.25 in
Finish
Satin Gold
Width (In.)
6.5 in
Length (In.)
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT127/SG
Zoro #
G414599821
UPC #
638441267760
Country of Origin
Unknown

Dimensions

Depth (In.)
3.25 in
Width (In.)
6.5 in
Length (In.)
8.75 in

Details

Dispenser Color
Gold
Finish
Satin Gold

Description

  • Traditional deck-mount soap/lotion dispenser features a solid brass pump-head and flange
  • 16 oz. reservoir bottle
  • Soap dispenser easily refills from above the countertop
  • 1-1/8" diameter hole required
  • Lifetime warranty on all pump mechanisms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.