Soft Toe Touch Bath Waste and Overflow, Brass, Center Drain Tub in Black
- Mfr # BDWUNV45/BL
- Zoro # G522973933
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
3.5 in
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDWUNV45/BL
- Zoro #
- G522973933
- UPC #
- 638441256382
- Country of Origin
- United States
Dimensions
- Length - Drains
- 3.5 in
Details
- Finish
- Black
- Item
- Standard Bath Waste & Overflow
Description
Soft Toe Touch Style Bath Waste & Overflow Drain (Brass Body) - For Center Drain Tubs in Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.