Square Style Decorative Bottle Trap in Oil-Rubbed Bronze
- Mfr # MT3000/ORB
- Zoro # G322979012
product price:Â
$
417.90
/ea
Free Shipping & Returns
Key Features
Length (In.)
6
Depth
3 in
Width
13.25 in
Finish
Oil-Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT3000/ORB
- Zoro #
- G322979012
- UPC #
- 638441986623
- Country of Origin
- United States
- Item
- Bottle Traps
- Finish
- Oil-Rubbed Bronze
Dimensions
- Length (In.)
- 6
- Depth
- 3 in
- Width
- 13.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.