Shop MOUNTAIN PLUMBING
See all product information
Create Account
Tear Drop Pattern Lavatory Grid Drain - without Overflow in Satin Brass
- Mfr # MT749/SB
- Zoro # G422976201
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
2.5 in
Overall Depth
2.5 in
Width
13 in
Finish
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT749/SB
- Zoro #
- G422976201
- UPC #
- 638441128382
- Country of Origin
- United States
- Item
- Lavatory Drains
- Finish
- Satin Brass
Dimensions
- Length - Drains
- 2.5 in
- Overall Depth
- 2.5 in
- Width
- 13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.