Tub Docking Station - Freestanding Tub Drain Kit in Brushed Nickel
- Mfr # BDWOF-DS/BRN
- Zoro # G122973883
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
7.5 in
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDWOF-DS/BRN
- Zoro #
- G122973883
- UPC #
- 638441384863
- Country of Origin
- United States
Dimensions
- Length - Drains
- 7.5 in
Details
- Finish
- Brushed Nickel
- Item
- Bathtub Trims and Drains
Description
Tub Docking Station - Freestanding Tub Drain Rough-In with Trim - Complete Kit in Brushed Nickel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.