Shop MOUNTAIN PLUMBING
See all product information
Create Account
Tub Docking Station Freestanding Tub Drain Rough-In Trim Kit with Overflow
- Mfr # BDWOF-DSTRIM/PW
- Zoro # G214574318
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Finish
Polar White
Length - Drains
7.5 in
Color/Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDWOF-DSTRIM/PW
- Zoro #
- G214574318
- UPC #
- 638441397177
- Country of Origin
- Unknown
- Finish
- Polar White
- Color/Finish
- White
Dimensions
- Length - Drains
- 7.5 in
Description
- The Mountain Plumbing Tub Docking Station is the ultimate solution to quickly and easily install a freestanding bathtub.
- EZ-ClickTM tub drain with brass tailpiece
- All Tools for Trim Assembly
- Drain Comes with Overflow
- *Only Compatible with the BDWOF-DSROUGH
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.