Zoro Homepage
This item is Discontinued.
Mountain 2400 psi 2.0 gpm Cold Water Gas Pressure Washer CV-2400-0DMC

2400 psi 2.0 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # CV-2400-0DMC
  • Zoro # G4864870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-2400-0DMC
Zoro #
G4864870
UPC #
16977018306
Country of Origin
China

Details

Detergent Injection System
Yes
Operating Pressure
2400 psi
Pressure Washer Flow Rate
2.0 gpm
Pressure Washer Duty Rating
Medium Duty (2000 to 2799 psi)
Power Type
Gas
Item
Pressure Washer
Pressure Washer Water Type
Cold
Pressure Washer Style
Cart
Engine Brand
Mi-T-M
Duty Rating
Medium Duty

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), 2400 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.0 gpm, Engine Brand Mi-T-M, Detergent Injection System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.