Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems Hanger Bolts, Depth 7.00 In, PK12 720-1024

Hanger Bolts, Depth 7.00 In, PK12 (Discontinued)

  • Mfr # 720-1024
  • Zoro # G4955806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1024
Zoro #
G4955806
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10.00 in
Depth
7.00 in
Height
5.00 in

Details

Item
Hanger Bolts
For Use With
Roofs with Wood Rafters
Material
Steel
Includes
Washers, Attachment Hardware
Weight
7.00 lb

Description

Hanger Bolts, Material Steel, Weight 7.00 lb, Includes Washers, Attachment Hardware, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.