Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems Roof Hook, Depth 7.00 In, PK6 720-1016

Roof Hook, Depth 7.00 In, PK6 (Discontinued)

  • Mfr # 720-1016
  • Zoro # G4956271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720-1016
Zoro #
G4956271
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.00 in
Depth
7.00 in
Width
10.00 in

Details

Item
Roof Hook
Weight
8.00 lb
Includes
Screws
Material
Steel
For Use With
Spanish and Barrel Tile Roofs

Description

Roof Hook, Material Steel, Weight 8.00 lb, Includes Screws, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.