Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems Mid Clamp, Depth 5.75 In, PK20 720-0071

Mid Clamp, Depth 5.75 In, PK20 (Discontinued)

  • Mfr # 720-0071
  • Zoro # G4959622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0071
Zoro #
G4959622
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.25 in
Height
4.25 in
Depth
5.75 in

Details

Item
Mid Clamp
Material
Stainless Steel
Weight
3.00 lb
Includes
End Clamps, Bolts, Washers, Nuts
For Use With
Lightweight and Heavyweight Rails

Description

Mid Clamp, Material Stainless Steel, Weight 3.00 lb, Includes End Clamps, Bolts, Washers, Nuts, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.