Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems QM PV Hardware, Depth 12.75 In, PK6 720-1027

QM PV Hardware, Depth 12.75 In, PK6 (Discontinued)

  • Mfr # 720-1027
  • Zoro # G4955106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1027
Zoro #
G4955106
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.50 in
Height
8.50 in
Depth
12.75 in

Details

Item
QM PV Hardware
Weight
6.80 lb
For Use With
Composition Shingle Roofs
Includes
Hardware, Flashing
Material
Steel

Description

QM PV Hardware, Material Steel, Weight 6.80 lb, Includes Hardware, Flashing, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.