Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems WEEB Lug, Depth 5.75 In, PK2 720-1014

WEEB Lug, Depth 5.75 In, PK2 (Discontinued)

  • Mfr # 720-1014
  • Zoro # G4952911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720-1014
Zoro #
G4952911
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.25 in
Depth
5.75 in
Height
4.25 in

Details

Item
WEEB Lug
Material
Steel
For Use With
Solar Mounting Systems
Weight
0.75 lb
Includes
Bolts, Nuts, Washers, WEEB Lugs

Description

WEEB Lug, Material Steel, Weight 0.75 lb, Includes Bolts, Nuts, Washers, WEEB Lugs, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.