Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems WEEB Lug, Depth 5.75 In, PK4 720-0842

WEEB Lug, Depth 5.75 In, PK4 (Discontinued)

  • Mfr # 720-0842
  • Zoro # G4953313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0842
Zoro #
G4953313
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.25 in
Height
4.25 in
Depth
5.75 in

Details

Item
WEEB Lug
For Use With
Modules, Microinverters, Solar Panels
Weight
1.50 lb
Includes
WEEB Lugs, Bolts, Washers, Nuts
Material
Steel

Description

WEEB Lug, Material Steel, Weight 1.50 lb, Includes WEEB Lugs, Bolts, Washers, Nuts, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.