Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPT250i-D Torque Wrench

  • Mfr # 280033

  • Zoro # G315824343


product price: $312.99
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
280033
Zoro #
G315824343
UPC #
65036126919
Country of Origin
China

Description

Durable and robust for industrial fastening applications. Adjustable torque wrench with a square drive. Bi-directional ratchet head. External dual scale American & S.I. Graduation collar on the torque handle. External dual scale American & S.I. Graduation collar on the torque handle. Easy to read laser marked scale. Crafted with strong steel shaft with high corrosion resistance. Lightly knurled non-slip grip. 48 tooth ratchet Positive lock with spring loaded pull-down ring. Positive “click” can be heard and felt when torque is reached. Specifications - Torque Range: 50 - 250 lbf.in. - Square Drive: 1/4in - Dimension: 9.6in L x 1in H x 1.07in W - Weight: 0.9 lbs