Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Reducer, For Extractor Arms (Discontinued)

  • Mfr # MRM 100-75
  • Zoro # G4047425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRM 100-75
Zoro #
G4047425
UPC #
-
Country of Origin
Sweden

Dimensions

Size
75 to 95.5 x 90mm

Details

Item
Reducer
Material
polypropylene
For Use With
TERFU Extractor Arms
Reduces
3 7/8 in to 3 in
Finish
Powder-coated Aluminum

Description

Reducer, Powder-Coated Aluminum, For Use With TERFU Extractor Arms, Reduces 3-7/8 In. to 3 In., Size 75 to 95.5 x 90mm, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.