Zoro Homepage
This item is Discontinued.
Movincool Ceiling Mount Air Conditioner, 208/230V AC, Cool Only, 29,400 BtuH CMW30

Ceiling Mount Air Conditioner, 208/230V AC, Cool Only, 29,400 BtuH (Discontinued)

  • Mfr # CMW30
  • Zoro # G4957276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW30
Zoro #
G4957276
UPC #
094720541257
Country of Origin
Japan

Dimensions

Width
45 in
Height
20 in
Depth
32 in
Flange Dia.
12 in
Dimensions
20 in H x 45 in W x 32 in D

Details

Item
Ceiling Mount Air Conditioner
Voltage
208/230V AC
Operation Mode
Cool Only
BtuH Cooling
29,400
Includes
Wall Mount Controller
Phase
1
Evaporator CFM
1060/840
Condenser Temp. Range
45 to 115 Degrees F
Weight
236 lb
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Evaporator Temp. Range
55 Degrees to 95 Degrees F
Max. Cold Duct Hose
120 ft.
Compressor Type
Hermetic Swing Inverter
Item - Air Conditioners and Heat Pumps
Ceiling Mount Air Conditioner
Fan Type
Blower
Refrigerant Type
R-410A
BtuH
29,400
Amps
8.9 A
Sound Level dBA
55
Sound Level
55 dB
Cooling Capacity
29,400 BtuH
System Cooling Method
Water-Cooled
Evaporator Air Flow
1060/840

Description

Ceiling Mount Air Conditioner, Cooling Capacity 29,400 BtuH, Average Coverage Area 1400 to 1500 sq ft, 208/230V AC Voltage, 8.9 A Amps, 1 Phase, Evaporator Temp. Range 55 Degrees to 95 Degrees F, Evaporator Air Flow 1060/840, Fan Type Blower, 20 in Height, 45 in Width, 32 in Depth, 20 in H x 45 in W x 32 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.