Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movincool Ceiling Mount Air Conditioner, 208/230V AC, Cool Only, 25,000 BtuH CM25

Ceiling Mount Air Conditioner, 208/230V AC, Cool Only, 25,000 BtuH (Discontinued)

  • Mfr # CM25
  • Zoro # G4954451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM25
Zoro #
G4954451
UPC #
646341703271
Country of Origin
Japan

Dimensions

Width
53 in
Height
20 in
Depth
32 in
Flange Dia.
12 in
Dimensions
20 in H x 53 in W x 32 in D

Details

Item
Ceiling Mount Air Conditioner
Voltage
208/230V AC
Operation Mode
Cool Only
BtuH Cooling
25,000
Includes
Wall Mount Controller
Phase
1
Max. Hot Duct Hose
90 ft.
Fan Type
Blower
Condenser CFM
1600/1300
Sound Level dBA
55
Refrigerant Type
R-410A
Max. Cold Duct Hose
120 ft.
Evaporator Temp. Range
60 Degrees to 95 Degrees F
BtuH
25,000
Item - Air Conditioners and Heat Pumps
Ceiling Mount Air Conditioner
Evaporator CFM
950/800
Amps
12.6 A
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Weight
310 lb
Condenser Temp. Range
50 to 113 Degrees F
Compressor Type
Hermetic Swing Inverter
Evaporator Air Flow
950/800
Sound Level
55 dB
System Cooling Method
Air-Cooled Vented
Cooling Capacity
25,000 BtuH
Condenser Air Flow
1600/1300

Description

Ceiling Mount Air Conditioner, Cooling Capacity 25,000 BtuH, Average Coverage Area 1400 to 1500 sq ft, 208/230V AC Voltage, 12.6 A Amps, 1 Phase, Evaporator Temp. Range 60 Degrees to 95 Degrees F, Evaporator Air Flow 950/800, Condenser Air Flow 1600/1300, Fan Type Blower, 20 in Height, 53 in Width, 32 in Depth, 20 in H x 53 in W x 32 in D

Restrictions

This item has been restricted from sale in the following states: AZ, NM, NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.