Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Tile Kit, 4-7/8 in H, 23-5/8 in W, Steel

  • Mfr # 484490-1030

  • Zoro # G3849992


product price: $273.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Includes
Built-In Flange
Material
Steel
Duct Dia.
12 in
Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484490-1030
Zoro #
G3849992
UPC #
-
Country of Origin
Japan

Dimensions

Duct Dia.
12 in
Width
23 5/8 in
Height
4 7/8 in
Length
23 5/8 in

Details

For Use With
Portable Air Conditioner
Includes
Built-In Flange
Material
Steel
Item
Ceiling Tile Kit
Compatible Manufacturer Model Number
Climate Pro D12, Climate Pro D18, Climate Pro K12, Climate Pro K18, Climate Pro K24, Climate Pro K36, Climate Pro X14, Climate Pro X20, Climate Pro X26
Compatible Brand
MovinCool

Description

Ceiling Tile Kit, For Use With Portable Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.