Zoro Homepage

CellingTileKit, 4-7/8inH, 23-5/8inW, Steel

  • Mfr # 484490-1040

  • Zoro # G3849965


product price: $291.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Includes
Built-In Flange
Material
Steel
Length
23 5/8 in
Duct Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484490-1040
Zoro #
G3849965
UPC #
-
Country of Origin
Japan

Dimensions

Length
23 5/8 in
Duct Dia.
16 in
Height
4 7/8 in
Width
23 5/8 in

Details

For Use With
Portable Air Conditioner
Includes
Built-In Flange
Material
Steel
Item
Celling Tile Kit
Compatible Manufacturer Model Number
Climate Pro K36, Climate Pro K60, Climate Pro K63
Compatible Brand
MovinCool

Description

Celling Tile Kit, For Use With Portable Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.