Zoro Homepage

Chamber Extender, 10 In Dia, 16 In. L

  • Mfr # 481849-1431

  • Zoro # G4661955


product price: $33.59
/ea

Key Features

For Use With
Portable Air Conditioner
Duct Dia.
10 in
Length
16 in
Compatible Manufacturer Model Number
Classic 40, Classic 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481849-1431
Zoro #
G4661955
UPC #
-
Country of Origin
Japan

Dimensions

Duct Dia.
10 in
Length
16 in

Details

For Use With
Portable Air Conditioner
Item
Chamber Extender
Compatible Manufacturer Model Number
Classic 40, Classic 60

Description

Chamber Extender, For Use With Portable Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.