Compressor Assembly CM12
Mfr # 484650-3160
Zoro # G7975694
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
CM 12
Fits Brand
MovinCool
Product Type
Compressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484650-3160
Zoro #
G7975694
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Compressor
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
CM 12
Fits Brand
MovinCool
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
Cooling Capacity
10,500 BtuH
For Refrigerant Type
R-410A
For Potential Relay - Grainer Part Number
36P688
Compressor Type
Rotary
Horsepower
1 19/100 hp
Compressor Protection
Hermetic
For Potential Relay - Manufacturer Model Number
CM 12
Description
Compressor, Voltage 115V AC, Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.