
Compressor Assembly OP60
Mfr # GX484650-2640
Zoro # G8303775
product price: $1,264.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Voltage
208 to 230V AC
Phase
Single
Fits Brand
MovinCool
For Use With Mfr. Model Number
Office Pro 60
Product Type
Compressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX484650-2640
Zoro #
G8303775
UPC #
-
Country of Origin
Japan
Details
Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Fits Brand
MovinCool
For Use With Mfr. Model Number
Office Pro 60
Product Type
Compressor
For Potential Relay - Grainer Part Number
1VK49
Compressor Type
Scroll
Cooling Capacity
60,000 BtuH
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-410A
Compressor Protection
Hermetic
Horsepower
5 23/100 hp
For Potential Relay - Manufacturer Model Number
Office Pro 60
Description
Compressor, Voltage 208 to 230V AC, Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.