Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cond Plenum, 18-3/8 in H, Steel

  • Mfr # 484350-1430

  • Zoro # G710723937


product price: $368.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Includes
Mounting Hardware
Material
Steel
Length
38 13/16 in
Height
18 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484350-1430
Zoro #
G710723937
UPC #
-
Country of Origin
Japan

Dimensions

Length
38 13/16 in
Height
18 3/8 in
Width
18 13/16 in

Details

For Use With
Portable Air Conditioner
Includes
Mounting Hardware
Material
Steel
Item
Condenser Plenum
Compatible Series
MovinCool
Compatible Manufacturer Model Number
Climate Pro K12, Climate Pro K12e, Climate Pro K18, Climate Pro K18e, Climate Pro X14, Climate Pro X14e, Climate Pro X20, Climate Pro X20e

Description

Condenser Plenum, For Use With Portable Air Conditioner, Includes Mounting Hardware, Material Steel, 18 3/8 in Height, 38 13/16 in Length, 18 13/16 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.