Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pump Assembly CM12

  • Mfr # 484780-0201

  • Zoro # G7854673


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
CM 12
Fits Brand
MovinCool
Series
CM12
Series Family
484780
For Inlet Pipe Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484780-0201
Zoro #
G7854673
UPC #
-
Country of Origin
Japan

Dimensions

For Inlet Pipe Diameter
1/2 in
For HVAC Heating Energy Size
10,500 BTU
For Discharge Pipe Diameter
1/2 in

Details

Item
Condensate Pump Assembly
For Use With Mfr. Model Number
CM 12
Fits Brand
MovinCool
Series
CM12
Series Family
484780
Feet of Head - Maximum
3.937 ft
Tank Material
Plastic
Media Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
122 Degrees F
Tank Opacity
Solid
Discharge Standard
Barbed
Inlet Standard
Open
Includes Safety Switch
No Safety Switch Included
Includes Tubing
Tubing Included
For HVAC System Duct
Ducted
Nameplate Voltage
115V AC
Horsepower
1/16 hp

Description

Condensate Pump Assembly, Horsepower 1/16 hp, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Nameplate Voltage 115V AC, Series CM12, Series Family 484780, Maximum Flow Rate @ 5 Feet of Head Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.