Condensate Pump Assembly CM25
Mfr # 484780-0240
Zoro # G8079784
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
MovinCool
For Use With Mfr. Model Number
CM 25
Series Family
484780
Series
CM25
Discharge Standard
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484780-0240
Zoro #
G8079784
UPC #
-
Country of Origin
Japan
Dimensions
For Discharge Pipe Diameter
1/2 in
For HVAC Heating Energy Size
29,400 BTU
For Inlet Pipe Diameter
1/2 in
Details
Item
Condensate Pump Assembly
Fits Brand
MovinCool
For Use With Mfr. Model Number
CM 25
Series Family
484780
Series
CM25
Discharge Standard
Barbed
Nameplate Voltage
208-240V AC
Media Temperature - Minimum
32 Degrees F
Horsepower
1/16 hp
Feet of Head - Maximum
3.937 ft
Includes Tubing
Tubing Included
Inlet Standard
Open
Includes Safety Switch
No Safety Switch Included
For HVAC System Duct
Ducted
Tank Material
Plastic
Media Temperature - Maximum
122 Degrees F
Tank Opacity
Solid
Description
Condensate Pump Assembly, Horsepower 1/16 hp, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Nameplate Voltage 208-240V AC, Series CM25, Series Family 484780, Maximum Flow Rate @ 5 Feet of Head Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.