Shop MOVINCOOL
See all product information
Create Account
Cool Air Duct, 5 in W, 10 ft L
- Mfr # LA481744-0420
- Zoro # G3723222
product price:Â
$
97.49
/ea
Key Features
Width
5 in
For Use With
Portable Air Conditioner
Length
10 ft
Duct Dia.
5 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA481744-0420
- Zoro #
- G3723222
- UPC #
- -
- Country of Origin
- Japan
- For Use With
- Portable Air Conditioner
- Item
- Cool Air Duct
- Material
- Polypropylene
- Compatible Series
- MovinCool
- Duct Type
- Flexible
- Compatible Manufacturer Model Number
- Climate Pro D12, Climate Pro D12e, Climate Pro K12, Climate Pro K12e, Climate Pro K18, Climate Pro K18e, Climate Pro X14, Climate Pro X14e
- Shell Material
- Polypropylene
- Compatible Product Type
- Portable Air Conditioner
- Traction Material
- Polypropylene
Dimensions
- Width
- 5 in
- Length
- 10 ft
- Duct Dia.
- 5 in
Description
Cool Air Duct, For Use With Portable Air Conditioner, Material Polypropylene, Duct Dia. 5 in, Not Applicable Height, 10 ft Length, 5 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.