Zoro Homepage

Dual Duct, 14-1/2" W x 22" L x

  • Mfr # 484209-0500

  • Zoro # G3460257


product price: $93.79
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Includes
Mounting Hardware
Material
Plastic
Duct Dia.
5 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484209-0500
Zoro #
G3460257
UPC #
-
Country of Origin
Japan

Dimensions

Duct Dia.
5 in
Height
4 in
Width
14 1/2 in
Length
22 in

Details

For Use With
Portable Air Conditioner
Includes
Mounting Hardware
Material
Plastic
Item
Dual Duct
Compatible Manufacturer Model Number
Climate Pro X14, Climate Pro X14e, Climate Pro X20, Climate Pro X20e, Climate Pro X26, Climate Pro X26e
Compatible Series
MovinCool

Description

Dual Duct, For Use With Portable Air Conditioner, Includes Mounting Hardware, Material Plastic, Duct Dia. 5 in, 4 in Height, 22 in Length, 14 1/2 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.