Dual Duct, 2 ft L, 4 in Dia
Mfr # 484209-0031
Zoro # G803858997
product price: $89.19
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Air Conditioner
Includes
Built-In Flange, Screws, Trim Rings
Length
2 ft
Duct Dia.
4 in
Battery Included
Batteries Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484209-0031
Zoro #
G803858997
UPC #
-
Country of Origin
Japan
Dimensions
Length
2 ft
Duct Dia.
4 in
Details
For Use With
Portable Air Conditioner
Includes
Built-In Flange, Screws, Trim Rings
Item
Dual Duct
Battery Included
Batteries Not Included
Compatible Manufacturer Model Number
Classic 10, Classic Plus 14
Compatible Series
MovinCool
Description
Dual Duct, For Use With Portable Air Conditioner, Includes Built-In Flange, Screws, Trim Rings, Battery Included Batteries Not Included, Duct Dia. 4 in, 2 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.