Zoro Homepage

Duct, 10 ft L, Polypropylene

  • Mfr # LA481744-0410

  • Zoro # G2054266


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Material
Polypropylene
Length
10 ft
Duct Dia.
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA481744-0410
Zoro #
G2054266
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Duct Dia.
12 in
Width
12 in

Details

For Use With
Portable Air Conditioner
Material
Polypropylene
Item
Duct
Duct Type
Flexible
Compatible Series
MovinCool
Compatible Manufacturer Model Number
Climate Pro D12, Climate Pro D12e, Climate Pro D18, Climate Pro D18e, Climate Pro K12, Climate Pro K12e, Climate Pro K18, Climate Pro K18e, Climate Pro K24, Climate Pro K24e, Climate Pro X14, Climate Pro X14e, Climate Pro X20, Climate Pro X20e, Climate Pro X26, Climate Pro X26e

Description

Duct, For Use With Portable Air Conditioner, Material Polypropylene, Duct Dia. 12 in, Not Applicable Height, 10 ft Length, 12 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.