Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movincool Extension Duct, 10 ft. L, 5 In. Dia. 481744-0091

Extension Duct, 10 ft. L, 5 In. Dia. (Discontinued)

  • Mfr # 481744-0091
  • Zoro # G3281713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481744-0091
Zoro #
G3281713
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Duct Dia.
5 in

Details

Item
Extension Duct
For Use With
Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20
Requires
Classic Requires 5E356; Office Pro requires both 5E356 & 4YN21.
Accessory Type
Extension Duct

Description

Extension Duct, For Use With Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20, Requires Classic Requires 5E356; Office Pro requires both 5E356 & 4YN21., Duct Dia. 5 in, 10 ft Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.