Zoro Homepage

Nozzle Adapter Kit, 1-7/16 in H, Steel

  • Mfr # 481769-0280

  • Zoro # G0199004


product price: $331.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Includes
Mounting Screws
Material
Steel
Width
7 5/16 in
Length
11 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481769-0280
Zoro #
G0199004
UPC #
-
Country of Origin
Japan

Dimensions

Width
7 5/16 in
Length
11 7/16 in
Height
1 7/16 in

Details

For Use With
Portable Air Conditioner
Includes
Mounting Screws
Material
Steel
Item
Nozzle Adapter Kit
Compatible Manufacturer Model Number
Climate Pro D12, Climate Pro K12, Climate Pro K18, Climate Pro K24
Compatible Brand
MovinCool

Description

Nozzle Adapter Kit, For Use With Portable Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.