Zoro Homepage

Nozzle Kit, 6-1/8 in W, Plastic

  • Mfr # 484209-0490

  • Zoro # G0196405


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Includes
Flange, Mounting Screws, Trim Ring
Material
Plastic
Length
15 3/4 in
Width
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484209-0490
Zoro #
G0196405
UPC #
-
Country of Origin
Japan

Dimensions

Length
15 3/4 in
Width
6 1/8 in
Duct Dia.
6 in

Details

For Use With
Portable Air Conditioner
Includes
Flange, Mounting Screws, Trim Ring
Material
Plastic
Item
Nozzle Kit
Compatible Manufacturer Model Number
Climate Pro D18, Climate Pro K36, Climate Pro K60, Climate Pro K63
Compatible Brand
MovinCool

Description

Nozzle Kit, For Use With Portable Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.