PortableAirConditioner, 550sqft, Black

  • Mfr # Climate Pro K12

  • Zoro # G1270684


product price: $4,459.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Width
22 in
Watts
1,200 W
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K12
Zoro #
G1270684
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
47 in
Depth
27 in
Max. Supply Hose Length
30 ft
Power Cord Length
10 ft
Max. Exhaust Hose Length
60 ft
Dimensions
47 in H x 22 in W x 27 in D

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,200 W
Number of Speeds
3
Duty Rating
Heavy Duty
Amps
10.6 A
System Cooling Method
Air-Cooled Single-Hose
EER
10.0
Programming Capability
Weekly Schedules
Operation Mode - HVAC
Cooling Only
Remote Control Functions
No Remote Control
Control Type
Electronic
Sound Level
57 dBA
Supply Air Flow
340 cfm, 380 cfm, 410 cfm
NEMA Plug Configuration - HVAC
5-15P
Hz
60 Hz
Standards
UL 60335-1, UL 60335-2-40
Ambient Operating Range
65 Degrees to 95 Degrees F
Cooling Capacity
12,000 BtuH
Condensate Tank Capacity
5 gal
BtuH Cooling - DOE SACC
3800
Exhaust Air Flow
640 cfm, 700 cfm, 760 cfm
Smart Connectivity
No Connectivity
Cool Air Discharge
Louvers
Cooling Capacity - Maximum
12,000 BtuH
Power Source
Plug-In
For Location
Indoor
Includes Tank
Condensate Tank Included
Cooling Ambient Temperature - Minimum
65 Degrees F
Coverage Area - Maximum
550 sq ft
Color
Black
Cooling Ambient Temperature - Maximum
95 Degrees F
Compressor Technology
Variable Output (Inverter)
Coverage Area - Minimum
450 sq ft
Includes Air Filter
Air Filter Included
Refrigerant Type
R-410A
Mobility
Wheels

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Not Applicable, 10.0 EER, 10.6 A Amps, 1,200 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability Weekly Schedules, Remote Control Functions No Remote Control

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.