This item is Discontinued.

Movincool 60000 Btu Portable Air Conditioner, 480V OFFICE PRO 63

60000 Btu Portable Air Conditioner, 480V (Discontinued)

  • Mfr # OFFICE PRO 63
  • Zoro # G1808317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFFICE PRO 63
Zoro #
G1808317
UPC #
636391738361
Country of Origin
Mexico

Dimensions

Width
30"
Height
65"
Depth
52"
Max. Exhaust Hose Length
100 ft.
Power Cord Length
6 ft.
Max. Supply Hose Length
40 ft.

Details

Item
Portable Air Conditioner
BtuH Cooling
60,000
Voltage
460VAC
Phase
3
Watts
6600
Includes
Digital Temperature Indicator, Two-Speed Fans, Adjustable Louvers, Compressor Short-Cycle Overload Protection, Fan Mode Selector Switch, Fan Motor Protection, Condensate Pump and Reverse Phase Protection
Number of Speeds
2
Standards
cETLus per UL 484
Voltage - Air Conditioners and Heat Pumps
460VAC
Exhaust CFM
2650/2830
Min. Circuit Amps
20
Number of Cooling Speeds
2
Ambient Operating Range
65 to 105 Degrees F
Fan-Only Speeds
2
Hz
60
Sound Level dBA
69/67
Environmental Applications
Commercial/Industrial
Control Type
Electronic
Cooling Method
Air-Cooled
Environmental Applications - Air Conditioners and Heat Pumps
Commercial/Industrial
NEMA Plug Configuration - Air Conditioners and Heat Pumps
L16-20P
NEMA Plug Configuration
L16-20
Supply CFM
1770/1940
Amps
9.5
Item - Air Conditioners and Heat Pumps
Portable Air Conditioner
Supply Air Flow
1770/1940
Programming Capability
Weekly Schedules
Operation Mode - HVAC
Cooling Only
Sound Level
67/69dBA
Remote Control Functions
No Remote Control Included
System Cooling Method
Air-Cooled Vented
NEMA Plug Configuration - HVAC
L16-20P
Heating Method
Cooling Only
Duty Rating
Heavy-Duty
Exhaust Air Flow
2650/2830
EER
9.1
Cooling Capacity
60,000 BtuH
Smart Connectivity
No Connectivity
Cool Air Discharge
Louvers

Description

Portable Air Conditioner, Duty Rating Heavy-Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 60,000 BtuH, Heating Method Cooling Only, 9.1 EER, 9.5 Amps, 6600 Watts, 460V AC Voltage, 3 Phase, 60 Hz, NEMA Plug Configuration - HVAC L16-20P, 460V AC, L16-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules, Remote Control Functions No Remote Control Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.