Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movincool 10200 Btu Portable Air Conditioner with Heat, 115V Climate Pro 12

10200 Btu Portable Air Conditioner with Heat, 115V (Discontinued)

  • Mfr # Climate Pro 12
  • Zoro # G2088016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro 12
Zoro #
G2088016
UPC #
-
Country of Origin
Mexico

Dimensions

Width
21"
Height
44"
Depth
27"
Power Cord Length
10 ft.
Max. Exhaust Hose Length
100 ft.
Max. Supply Hose Length
30 ft.

Details

Item
Portable Air Conditioner
BtuH Cooling
10,200
Voltage
115VAC
Phase
1
Watts
1230
Number of Speeds
3
Cooling Method
Air-Cooled
NEMA Plug Configuration - Air Conditioners and Heat Pumps
5-15P
Environmental Applications
Commercial/Industrial
Amps
11.3
Number of Cooling Speeds
3
Condensate Tank Capacity
5 gal.
Sound Level dBA
62
Item - Air Conditioners and Heat Pumps
Portable Air Conditioner with Heat
BtuH Heating
9900
Voltage - Air Conditioners and Heat Pumps
115VAC
Control Type
Electronic
Fan-Only Speeds
3
Ambient Operating Range
Heating 24 Degrees to 80 Degrees F, Cooling 65 Degrees to 95 Degrees F
Environmental Applications - Air Conditioners and Heat Pumps
Commercial/Industrial
Hz
60
NEMA Plug Configuration
5-15
Min. Circuit Amps
15
Standards
cETLus per UL 484
Heating Method
Heat Pump
System Cooling Method
Air-Cooled Vented
Sound Level
62dBA
Operation Mode - HVAC
Cooling/Heating
Programming Capability
Weekly Schedules
Smart Connectivity
No Connectivity
NEMA Plug Configuration - HVAC
LCDI, 5-15P
Duty Rating
Heavy-Duty
EER
8.3
Remote Control Functions
Full Function
Heating Capacity - Heat Pump
9900
Cooling Capacity
10,200 BtuH
Heating Capacity - Electric
9900
Cool Air Discharge
Louvers

Description

Portable Air Conditioner, Duty Rating Heavy-Duty, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 10,200 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 9900, Heating Capacity - Heat Pump 9900, 8.3 EER, 11.3 Amps, 1230 Watts, 115V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.