Zoro Homepage

PortableAirConditioner, 1500sqft, Black

  • Mfr # Climate Pro K24e

  • Zoro # G215197202


product price: $6,469.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Phase
Single
Width
22 in
Watts
2,900 W
Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K24e
Zoro #
G215197202
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
51 in
Depth
27 in
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
2,900 W
Number of Speeds
3
Duty Rating
Heavy Duty
NEMA Plug Configuration - HVAC
6-20P
Cool Air Discharge
Grille
Sound Level
63 dBA, 66 dBA, 68 dBA
Color
Black
Condensate Tank Capacity
5 gal
Air Flow
650/600/530 cfm
EER
9.1/9.2
Standards
ETL Listed
Compressor Type
Rotary
Programming Capability
Weekly Schedules
BtuH Cooling - DOE SACC
24,000 BtuH
Control Type
Electronic
Operation Mode - HVAC
Cooling Only
Cooling Capacity
24,000 BtuH
Weight
205 lb
Ambient Operating Range
65 to 95 Degrees F
Refrigerant Type
R-32
Hz
60 Hz
System Cooling Method
Air-Cooled Single-Hose
Amps
12.5 A
For Location
Indoor
Supply Air Flow
530 cfm, 600 cfm, 650 cfm
Includes Tank
Condensate Tank Included
Compressor Technology
Variable Output (Inverter)
Cooling Ambient Temperature - Maximum
95 Degrees F
Exhaust Air Flow
740 cfm, 760 cfm, 870 cfm
Coverage Area - Minimum
1,400 sq ft
Power Source
Plug-In
Coverage Area - Maximum
1,500 sq ft
Includes Air Filter
Air Filter Included
Mobility
Wheels
Cooling Ambient Temperature - Minimum
65 Degrees F
Cooling Capacity - Maximum
24,000 BtuH

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 24,000 BtuH, BtuH Cooling - DOE SACC 24,000 BtuH, Heating Method Not Applicable, Air Flow 650/600/530 cfm, 9.1/9.2 EER, 12.5 A Amps, 2,900 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, 208/230V AC, 6-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.