Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 1500sqft, Black

  • Mfr # Climate Pro X26e

  • Zoro # G515197223


product price: $5,949.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208/230V AC
Phase
Single
Width
22 in
Watts
2,700 W
Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro X26e
Zoro #
G515197223
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
51 in
Depth
29 in
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
2,700 W
Number of Speeds
3
Programming Capability
Weekly Schedules
NEMA Plug Configuration - HVAC
6-20P
System Cooling Method
Air-Cooled Single-Hose
Compressor Type
Rotary
Refrigerant Type
R-32
Condensate Tank Capacity
5 gal
Operation Mode - HVAC
Cooling Only
Sound Level
67 dBA, 68 dBA, 69 dBA
EER
10.7/10.0
Ambient Operating Range
70 to 113 Degrees F
Amps
12.8 A
Hz
60 Hz
Color
Black
Weight
216 lb
BtuH Cooling - DOE SACC
24,000 BtuH
Air Flow
700/650/595 cfm
Duty Rating
Heavy Duty
Cooling Capacity
24,000 BtuH
Cool Air Discharge
Adjustable Nozzle
Standards
ETL Listed
Control Type
Electronic
Includes Tank
Condensate Tank Included
Power Source
Plug-In
Supply Air Flow
595 cfm, 650 cfm, 700 cfm
Cooling Ambient Temperature - Minimum
70 Degrees F
Compressor Technology
Variable Output (Inverter)
Exhaust Air Flow
1,260 cfm, 1,370 cfm, 1,475 cfm
Cooling Ambient Temperature - Maximum
113 Degrees F
Coverage Area - Minimum
1,400 sq ft
For Location
Indoor
Cooling Capacity - Maximum
24,000 BtuH
Coverage Area - Maximum
1,500 sq ft
Mobility
Wheels
Includes Air Filter
Air Filter Included

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 24,000 BtuH, BtuH Cooling - DOE SACC 24,000 BtuH, Heating Method Not Applicable, Air Flow 700/650/595 cfm, 10.7/10.0 EER, 12.8 A Amps, 2,700 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, 208/230V AC, 6-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.