Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 2500sqft, Black

  • Mfr # Climate Pro K36e

  • Zoro # G115197210


product price: $9,429.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Phase
Single
Width
31 in
Watts
4,300 W
Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K36e
Zoro #
G115197210
UPC #
-
Country of Origin
Japan

Dimensions

Width
31 in
Height
53 in
Depth
55 in
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
4,300 W
Number of Speeds
3
Cool Air Discharge
Grille
Refrigerant Type
R-32
Air Flow
920/880/840 cfm
Condensate Tank Capacity
5 gal
Operation Mode - HVAC
Cooling Only
BtuH Cooling - DOE SACC
36,000 BtuH
NEMA Plug Configuration - HVAC
6-30P
Hz
60 Hz
Ambient Operating Range
65 to 95 Degrees F
System Cooling Method
Air-Cooled Single-Hose
Standards
ETL Listed
Programming Capability
Weekly Schedules
Control Type
Electronic
Weight
454 lb
Duty Rating
Heavy Duty
Color
Black
Amps
19.9 A
EER
8.5/8.8
Compressor Type
Scroll
Sound Level
68 dBA, 69 dBA, 70 dBA
Cooling Capacity
36,000 BtuH
Compressor Technology
Variable Output (Inverter)
Supply Air Flow
840 cfm, 880 cfm, 920 cfm
Exhaust Air Flow
990 cfm, 1,390 cfm
Includes Air Filter
Air Filter Included
For Location
Indoor
Cooling Ambient Temperature - Minimum
65 Degrees F
Cooling Capacity - Maximum
36,000 BtuH
Coverage Area - Maximum
2,500 sq ft
Mobility
Wheels
Cooling Ambient Temperature - Maximum
95 Degrees F
Coverage Area - Minimum
2,000 sq ft
Includes Tank
Condensate Tank Included
Power Source
Plug-In

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 36,000 BtuH, BtuH Cooling - DOE SACC 36,000 BtuH, Heating Method Not Applicable, Air Flow 920/880/840 cfm, 8.5/8.8 EER, 19.9 A Amps, 4,300 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-30P, 208/230V AC, 6-30P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.