PortableAirConditioner, 2500sqft, Black

  • Mfr # Climate Pro K63

  • Zoro # G4337768


product price:  $12,923.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Voltage
460V AC
Phase
Three
Width
31 in
Watts
7,600 W
Height
64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Climate Pro K63
Zoro #
G4337768
UPC #
-
Country of Origin
Japan

Dimensions

Width
31 in
Height
64 in
Depth
55 in
Power Cord Length
6 ft
Max. Supply Hose Length
40 ft
Max. Exhaust Hose Length
100 ft
Dimensions
64 in H x 31 in W x 55 in D

Details

Item
Portable Air Conditioner
Voltage
460V AC
Phase
Three
Watts
7,600 W
Number of Speeds
3
Condensate Tank Capacity
5 gal
Ambient Operating Range
65 Degrees to 105 Degrees F
Amps
12 A
Standards
UL 60335-1, UL 60335-2-47
Hz
60 Hz
BtuH Cooling - DOE SACC
3800
Control Type
Electronic
Sound Level
71 dBA
Smart Connectivity
No Connectivity
Supply Air Flow
1,650 cfm, 1,710 cfm, 1,770 cfm
Programming Capability
Weekly Schedules
System Cooling Method
Air-Cooled Single-Hose
Cooling Capacity
60,000 BtuH
Operation Mode - HVAC
Cooling Only
Remote Control Functions
No Remote Control
Exhaust Air Flow
2,400 cfm
EER
8.0
NEMA Plug Configuration - HVAC
L16-20P
Duty Rating
Heavy Duty
Cool Air Discharge
Louvers
Drain Type
Built-In Condensate Pump
Coverage Area - Minimum
2,000 sq ft
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
60,000 BtuH
Power Source
Plug-In
Includes Tank
Condensate Tank Included
Cooling Ambient Temperature - Maximum
105 Degrees F
Color
Black
Includes Air Filter
Air Filter Included
Cooling Ambient Temperature - Minimum
65 Degrees F
Refrigerant Type
R-410A
For Location
Indoor
Mobility
Wheels
Coverage Area - Maximum
2,500 sq ft

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 60,000 BtuH, Heating Method Not Applicable, 8.0 EER, 12 A Amps, 7,600 W Watts, 460V AC Voltage, Three Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L16-20P, 460V AC, L16-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability Weekly Schedules

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.