Zoro Homepage

PortableAirConditioner, 2500sqft, Black

  • Mfr # Climate Pro K63e

  • Zoro # G815197237


product price: $16,869.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Phase
Three
Width
31 in
Watts
6,600 W
Includes
Auto Pump
Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K63e
Zoro #
G815197237
UPC #
-
Country of Origin
Japan

Dimensions

Width
31 in
Height
64 in
Depth
55 in
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
Voltage
460V AC
Phase
Three
Watts
6,600 W
Includes
Auto Pump
Number of Speeds
3
Cooling Capacity
60,000 BtuH
NEMA Plug Configuration - HVAC
L16-20P
Operation Mode - HVAC
Cooling Only
Amps
12.2 A
Air Flow
1,770/1,710/1,650 cfm
Hz
60 Hz
Control Type
Electronic
Refrigerant Type
R-32
Programming Capability
Weekly Schedules
System Cooling Method
Air-Cooled Single-Hose
Cool Air Discharge
Grille
BtuH Cooling - DOE SACC
60,000 BtuH
Duty Rating
Heavy Duty
EER
9.1
Compressor Type
Scroll
Sound Level
69 dBA, 70 dBA, 71 dBA
Color
Black
Weight
659 lb
Ambient Operating Range
65 to 105 Degrees F
Standards
ETL Listed
Includes Air Filter
Air Filter Included
Mobility
Wheels
Cooling Ambient Temperature - Maximum
105 Degrees F
Includes Tank
Condensate Tank Not Included
Coverage Area - Maximum
2,500 sq ft
Cooling Ambient Temperature - Minimum
65 Degrees F
Supply Air Flow
1,650 cfm, 1,710 cfm, 1,770 cfm
Cooling Capacity - Maximum
60,000 BtuH
Drain Type
Built-In Condensate Pump
Compressor Technology
Variable Output (Inverter)
Exhaust Air Flow
2,400 cfm
Power Source
Plug-In
Coverage Area - Minimum
2,000 sq ft
For Location
Indoor

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 60,000 BtuH, BtuH Cooling - DOE SACC 60,000 BtuH, Heating Method Not Applicable, Air Flow 1,770/1,710/1,650 cfm, 9.1 EER, 12.2 A Amps, 6,600 W Watts, 460V AC Voltage, Three Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L16-20P, 460V AC, L16-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.