Zoro Homepage

PortableAirConditioner, 450sqft, Black

  • Mfr # Climate Pro D12e

  • Zoro # G315197232


product price: $6,389.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Width
22 in
Watts
1,380 W
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro D12e
Zoro #
G315197232
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
47 in
Depth
27 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,380 W
Number of Speeds
3
BtuH Cooling - DOE SACC
11,450 BtuH
Control Type
Electronic
Refrigerant Type
R-32
Cooling Capacity
11,450 BtuH
Heating Method
Heat Pump
System Cooling Method
Air-Cooled Dual-Hose
Cool Air Discharge
Adjustable Nozzle
Sound Level
60 dBA, 61 dBA, 62 dBA
NEMA Plug Configuration - HVAC
5-15P
Ambient Operating Range
65 to 95 Degrees F
Weight
181 lb
Standards
ETL Listed
Operation Mode - HVAC
Cooling/Heating
Hz
60 Hz
Programming Capability
Weekly Schedules
Condensate Tank Capacity
5 gal
EER
9.4/9.5
Amps
13.3 A
Color
Black
Compressor Type
Rotary
Air Flow
420/340/280 cfm
Coverage Area - Maximum
450 sq ft
Includes Tank
Condensate Tank Included
Duty Rating
Heavy Duty
Supply Air Flow
280 cfm, 340 cfm, 420 cfm
Compressor Technology
Variable Output (Inverter)
Cooling Ambient Temperature - Minimum
65 Degrees F
Heating Capacity - Electric
9,900 BtuH
Power Source
Plug-In
For Location
Indoor
Mobility
Wheels
Coverage Area - Minimum
400 sq ft
Cooling Capacity - Maximum
11,450 BtuH
Exhaust Air Flow
760 cfm
Includes Air Filter
Air Filter Included
Cooling Ambient Temperature - Maximum
95 Degrees F

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 11,450 BtuH, BtuH Cooling - DOE SACC 11,450 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 9,900 BtuH, Air Flow 420/340/280 cfm, 9.4/9.5 EER, 13.3 A Amps, 1,380 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.