Zoro Homepage

PortableAirConditioner, 550sqft, Black

  • Mfr # Climate Pro K12e

  • Zoro # G115197197


product price: $4,839.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Width
22 in
Watts
1,200 W
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K12e
Zoro #
G115197197
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
47 in
Depth
27 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,200 W
Number of Speeds
3
Condensate Tank Capacity
5 gal
EER
11.0
Control Type
Electronic
Color
Black
Cooling Capacity
12,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Operation Mode - HVAC
Cooling Only
Amps
10.3 A
Standards
ETL Listed
Duty Rating
Heavy Duty
Refrigerant Type
R-32
Programming Capability
Weekly Schedules
BtuH Cooling - DOE SACC
13,200 BtuH
System Cooling Method
Air-Cooled Single-Hose
Hz
60 Hz
Compressor Type
Rotary
Air Flow
410/380/330 cfm
Cool Air Discharge
Grille
Ambient Operating Range
65 to 95 Degrees F
Weight
166 lb
Sound Level
55 dBA, 59 dBA, 61 dBA
Exhaust Air Flow
640 cfm, 700 cfm, 760 cfm
Compressor Technology
Variable Output (Inverter)
Supply Air Flow
340 cfm, 380 cfm, 410 cfm
For Location
Indoor
Coverage Area - Minimum
450 sq ft
Cooling Ambient Temperature - Minimum
65 Degrees F
Mobility
Wheels
Includes Air Filter
Air Filter Included
Includes Tank
Condensate Tank Included
Coverage Area - Maximum
550 sq ft
Cooling Capacity - Maximum
12,000 BtuH
Power Source
Plug-In
Cooling Ambient Temperature - Maximum
95 Degrees F

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, BtuH Cooling - DOE SACC 13,200 BtuH, Heating Method Not Applicable, Air Flow 410/380/330 cfm, 11.0 EER, 10.3 A Amps, 1,200 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.