Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 550sqft, Black

  • Mfr # Climate Pro X14e

  • Zoro # G715197207


product price: $4,599.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Width
22 in
Watts
1,300 W
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro X14e
Zoro #
G715197207
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
48 in
Depth
29 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,300 W
Number of Speeds
3
Cooling Capacity
13,200 BtuH
System Cooling Method
Air-Cooled Single-Hose
Color
Black
Cool Air Discharge
Adjustable Nozzle
Air Flow
440/410/385 cfm
Control Type
Electronic
Refrigerant Type
R-32
Operation Mode - HVAC
Cooling Only
Condensate Tank Capacity
5 gal
Hz
60 Hz
Compressor Type
Rotary
Duty Rating
Heavy Duty
Weight
165 lb
Ambient Operating Range
70 to 113 Degrees F
Amps
11.5 A
Sound Level
58 dBA, 59 dBA, 60 dBA
EER
11.0
BtuH Cooling - DOE SACC
13,200 BtuH
Programming Capability
Weekly Schedules
NEMA Plug Configuration - HVAC
5-15P
Standards
ETL Listed
Cooling Ambient Temperature - Minimum
70 Degrees F
Coverage Area - Maximum
550 sq ft
Cooling Ambient Temperature - Maximum
113 Degrees F
Exhaust Air Flow
720 cfm, 770 cfm, 830 cfm
Coverage Area - Minimum
450 sq ft
Mobility
Wheels
Power Source
Plug-In
Cooling Capacity - Maximum
13,200 BtuH
Supply Air Flow
385 cfm, 410 cfm, 440 cfm
For Location
Indoor
Includes Tank
Condensate Tank Included
Includes Air Filter
Air Filter Included
Compressor Technology
Variable Output (Inverter)

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 13,200 BtuH, BtuH Cooling - DOE SACC 13,200 BtuH, Heating Method Not Applicable, Air Flow 440/410/385 cfm, 11.0 EER, 11.5 A Amps, 1,300 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.