Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 700sqft, Black

  • Mfr # Climate Pro D18e

  • Zoro # G715197184


product price: $7,779.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Width
22 in
Watts
1,560 W
Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro D18e
Zoro #
G715197184
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
51 in
Depth
27 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,560 W
Number of Speeds
3
Programming Capability
Weekly Schedules
Standards
ETL Listed
Cooling Capacity
15,500 BtuH
Sound Level
64 dBA, 65 dBA, 66 dBA
Heating Method
Heat Pump
Control Type
Electronic
Compressor Type
Rotary
Ambient Operating Range
65 to 95 Degrees F
Condensate Tank Capacity
5 gal
Air Flow
540/440/350 cfm
EER
10.4/10.0
Operation Mode - HVAC
Cooling/Heating
System Cooling Method
Air-Cooled Dual-Hose
NEMA Plug Configuration - HVAC
5-20P
Weight
198 lb
Refrigerant Type
R-32
BtuH Cooling - DOE SACC
16,300 BtuH
Amps
15.8 A
Color
Black
Heating Capacity - Electric
13,100 BtuH
Coverage Area - Maximum
700 sq ft
Supply Air Flow
350 cfm, 440 cfm, 540 cfm
Compressor Technology
Variable Output (Inverter)
Cooling Ambient Temperature - Minimum
65 Degrees F
Cooling Ambient Temperature - Maximum
95 Degrees F
Cooling Capacity - Maximum
15,500 BtuH
Duty Rating
Heavy Duty
Exhaust Air Flow
825 cfm
Includes Air Filter
Air Filter Included
Power Source
Plug-In
For Location
Indoor
Mobility
Wheels
Includes Tank
Condensate Tank Included
Coverage Area - Minimum
550 sq ft

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 15,500 BtuH, BtuH Cooling - DOE SACC 16,300 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 13,100 BtuH, Air Flow 540/440/350 cfm, 10.4/10.0 EER, 15.8 A Amps, 1,560 W Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-20P, 115V AC, 5-20P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.