Zoro Homepage

PortableAirConditioner, 700sqft, Black

  • Mfr # Climate Pro K18e

  • Zoro # G915197236


product price: $5,389.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Width
22 in
Watts
1,700 W
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K18e
Zoro #
G915197236
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
47 in
Depth
27 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,700 W
Number of Speeds
3
System Cooling Method
Air-Cooled Single-Hose
Cooling Capacity
16,800 BtuH
Compressor Type
Rotary
Color
Black
EER
9.9
Control Type
Electronic
BtuH Cooling - DOE SACC
16,800 BtuH
Weight
172 lb
Standards
ETL Listed
Hz
60 Hz
Amps
14.5 A
Refrigerant Type
R-32
Ambient Operating Range
65 to 95 Degrees F
Programming Capability
Weekly Schedules
NEMA Plug Configuration - HVAC
5-20P
Operation Mode - HVAC
Cooling Only
Air Flow
540/500/440 cfm
Duty Rating
Heavy Duty
Sound Level
60 dBA, 63 dBA, 65 dBA
Cool Air Discharge
Grille
Condensate Tank Capacity
5 gal
Cooling Capacity - Maximum
16,800 BtuH
Coverage Area - Maximum
700 sq ft
Exhaust Air Flow
630 cfm, 710 cfm, 770 cfm
Coverage Area - Minimum
550 sq ft
Supply Air Flow
440 cfm, 500 cfm, 540 cfm
For Location
Indoor
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Mobility
Wheels
Cooling Ambient Temperature - Minimum
65 Degrees F
Cooling Ambient Temperature - Maximum
95 Degrees F
Compressor Technology
Variable Output (Inverter)
Includes Tank
Condensate Tank Included

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 16,800 BtuH, BtuH Cooling - DOE SACC 16,800 BtuH, Heating Method Not Applicable, Air Flow 540/500/440 cfm, 9.9 EER, 14.5 A Amps, 1,700 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-20P, 115V AC, 5-20P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.