Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 700sqft, Black

  • Mfr # Climate Pro X20e

  • Zoro # G515197216


product price: $5,289.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Width
22 in
Watts
1,700 W
Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro X20e
Zoro #
G515197216
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
51 in
Depth
29 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,700 W
Number of Speeds
3
System Cooling Method
Air-Cooled Single-Hose
Compressor Type
Rotary
EER
10.5
NEMA Plug Configuration - HVAC
5-20P
Refrigerant Type
R-32
Ambient Operating Range
70 to 113 Degrees F
Hz
60 Hz
Programming Capability
Weekly Schedules
Control Type
Electronic
BtuH Cooling - DOE SACC
16,800 BtuH
Color
Black
Condensate Tank Capacity
5 gal
Standards
ETL Listed
Duty Rating
Heavy Duty
Cool Air Discharge
Adjustable Nozzle
Air Flow
565/525/475 cfm
Amps
15.5 A
Weight
195 lb
Sound Level
65 dBA, 66 dBA, 67 dBA
Operation Mode - HVAC
Cooling Only
Cooling Capacity
16,800 BtuH
Power Source
Plug-In
Supply Air Flow
475 cfm, 525 cfm, 565 cfm
For Location
Indoor
Exhaust Air Flow
760 cfm, 835 cfm, 890 cfm
Mobility
Wheels
Includes Tank
Condensate Tank Included
Cooling Capacity - Maximum
16,800 BtuH
Coverage Area - Maximum
700 sq ft
Coverage Area - Minimum
550 sq ft
Includes Air Filter
Air Filter Included
Cooling Ambient Temperature - Maximum
113 Degrees F
Compressor Technology
Variable Output (Inverter)
Cooling Ambient Temperature - Minimum
70 Degrees F

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 16,800 BtuH, BtuH Cooling - DOE SACC 16,800 BtuH, Heating Method Not Applicable, Air Flow 565/525/475 cfm, 10.5 EER, 15.5 A Amps, 1,700 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-20P, 115V AC, 5-20P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.