Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movincool Supplemental Condensate Pump Kit GX484789-0190

Supplemental Condensate Pump Kit (Discontinued)

  • Mfr # GX484789-0190
  • Zoro # G4659907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX484789-0190
Zoro #
G4659907
UPC #
-
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in I. D.
Height
7 in
Length
11 in
Width
5 in
Cord Length
1.3 ft

Details

Condensate Pumps - Type
Condensate
Item
Condensate Removal Pump
HP - Pumps
1/30 hp
For Use With
Mfr. No. CMW30
Voltage - Pumps
230V AC
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
Standards
UL Recognized
Includes
20 ft of 3/8 in ID tubing, Check valve, Dual Voltage, Safety Switch
GPH of Water @ 1 Ft. of Head
80
Max. Head - Pumps
17 ft
Max. Pressure
7.4 psi
Amps
0.5 A
Float Material
ABS
GPH of Water @ 40 Ft. of Head
0
GPH of Water @ 9 Ft. of Head
55
GPH of Water @ 30 Ft. of Head
0
Watts
75 W
Shaft Material
Stainless Steel
GPH of Water @ 15 Ft. of Head
25
GPH of Water @ 20 Ft. of Head
0
GPH of Water @ 5 Ft. of Head
70
GPH of Water @ 12 Ft. of Head
40
Horsepower
1/30 hp

Description

Condensate Removal Pump, Horsepower 1/30 hp, Includes 20 ft of 3/8 in ID tubing, Check valve, Dual Voltage, Safety Switch, Pump Type NA, Amps 0.5 A, Cord Length 1.3 ft

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.